- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- Stainless Steel Case
- 0 to 100 psi
applications
- Stainless steel gauges provide the corrosion resistance and durability of a permanently sealed gauge Designed for severe service applications.
| Mounting Style | Lower Mount |
| Mount | 1/4 in Lower Mount |
| Accuracy | ±2-1-2% |
| Gauge Function | Pressure Gauge |
| Figure Interval | 20 |
| Gauge Type | Liquid |
| Temperature Range [Max] | 140 °F |
| Material | Stainless Steel |
| Gauge Pressure Range | 0 to 100 psi |
| NPT Male | 1/4 in |
| Size | 2 1/2 in Face |
| Mount Type | Lower |
| Pressure Range [Min] | 0 PSI |
| Pressure Range [Max] | 100 PSI |
| Minor Gradient | 2 |
| Temperature Range [Min] | -40 °F |
| Connection Size | 1/4 in NPT Male |
| Case Material | Stainless Steel |
| Face Diameter | 2 1/2 in |
| Weight | 0.5 LB |
-
Prop 65


