- Pressure Gauge
- Liquid Gauge Type
- Center Back Mount
- Stainless Steel Case
- 0 to 100 psi
applications
- Stainless steel gauges provide the corrosion resistance and durability of a permanently sealed gauge Designed for severe service applications.
| Mount | 1/4 in Center Back Mount |
| NPT Male | 1/4 in |
| Minor Gradient | 2 |
| Mounting Style | Center Back Mount |
| Pressure Range [Max] | 100 PSI |
| Gauge Function | Pressure Gauge |
| Figure Interval | 20 |
| Accuracy | ±2-1-2% |
| Gauge Type | Liquid |
| Pressure Range [Min] | 0 PSI |
| Mount Type | Center Back |
| Gauge Pressure Range | 0 to 100 psi |
| Case Material | Stainless Steel |
| Temperature Range [Max] | 140 °F |
| Temperature Range [Min] | -40 °F |
| Size | 2 1/2 in Face |
| Connection Size | 1/4 in NPT Male |
| Material | Stainless Steel |
| Face Diameter | 2 1/2 in |
| Weight | 0.54 LB |
-
Prop 65


