- Plated Iron, Steel Material
| Thread Type | NPT |
| Component | Male NPT Adapter |
| Material | Plated Iron, Steel |
| Thread Size | 2 in, 50 mm |
| Male Thread | NPT |
| Male Thread Size | 2 in, 50 mm |
| Weight | 4.695 LB |
-
Prop 65
| Thread Type | NPT |
| Component | Male NPT Adapter |
| Material | Plated Iron, Steel |
| Thread Size | 2 in, 50 mm |
| Male Thread | NPT |
| Male Thread Size | 2 in, 50 mm |
| Weight | 4.695 LB |
Prop 65