Dixon Valve & Coupling
GRP-95-973
Wilkerson Automatic Float Automatic Drain Filter Drain
Item #101736075
-
Prop 65
- Automatic Drain Type
features
- Automatic float drain with a nitrile seal
| Series | F16, F18, F26, F28, F30, M16, M26, M30 |
| Component | Filter |
| FRL Type | FRL Accessories |
| Drain Type | Automatic Drain |
| Accessory Type | Automatic Float Drain |
| Seal | Nitrile |
| Weight | 0.09 LB |
-
Prop 65

