- Gauge
| Pressure Range [Min] | 0 PSI |
| FRL Type | FRL Accessories |
| Pressure Range [Max] | 160 PSI |
| Gauge Pressure Range | 0 to 160 psi |
| Weight | 0.035 LB |
| Pressure Range [Min] | 0 PSI |
| FRL Type | FRL Accessories |
| Pressure Range [Max] | 160 PSI |
| Gauge Pressure Range | 0 to 160 psi |
| Weight | 0.035 LB |