- Pressure Gauge
- Dry Gauge Type
- Lower Mount
- Stainless Steel Case
- 0 to 30 psi
applications
- Provide the corrosion resistance and durability of a permanently sealed gauge
| Gauge Type | Dry |
| Gauge Pressure Range | 0 to 30 psi |
| Face Diameter | 2 1/2 in |
| Accuracy | ±2-1-2% |
| NPT Male | 1/4 in |
| Figure Interval | 5 |
| Temperature Range [Min] | -40 °F |
| Pressure Range [Max] | 30 PSI |
| Size | 2 1/2 in Face |
| Mount Type | Lower |
| Material | Stainless Steel |
| Pressure Range [Min] | 0 PSI |
| Gauge Function | Pressure Gauge |
| Case Material | Stainless Steel |
| Minor Gradient | 0.5 |
| Connection Size | 1/4 in NPT Male |
| Temperature Range [Max] | 140 °F |
| Mounting Style | Lower Mount |
| Mount | 1/4 in Lower Mount |
| Weight | 0.4 LB |
-
Prop 65


