- Pressure Gauge
- Dry Gauge Type
- Lower Mount
- Stainless Steel Case
- 0 to 3,000 psi
applications
- Provide the corrosion resistance and durability of a permanently sealed gauge
| Temperature Range [Min] | -40 °F |
| Size | 2 1/2 in Face |
| Gauge Pressure Range | 0 to 3,000 psi |
| Gauge Function | Pressure Gauge |
| Mounting Style | Lower Mount |
| Figure Interval | 500 |
| Mount Type | Lower |
| Connection Size | 1/4 in NPT Male |
| Face Diameter | 2 1/2 in |
| Minor Gradient | 50 |
| Case Material | Stainless Steel |
| Mount | 1/4 in Lower Mount |
| Accuracy | ±2-1-2% |
| Pressure Range [Max] | 3000 PSI |
| NPT Male | 1/4 in |
| Pressure Range [Min] | 0 PSI |
| Material | Stainless Steel |
| Temperature Range [Max] | 140 °F |
| Gauge Type | Dry |
| Weight | 0.24 LB |
-
Prop 65


