- Grease Type
- Zinc Plated Steel Material
| Material | Zinc Plated Steel |
| Length | 0.86 in |
| End Type | Grease Whip x Male |
| Shape | Elbow |
| Hex Size | 0.43 in |
| Thread Size | 1/8-27 |
| Thread | NPT |
| Weight | 0.01 LB |
| Material | Zinc Plated Steel |
| Length | 0.86 in |
| End Type | Grease Whip x Male |
| Shape | Elbow |
| Hex Size | 0.43 in |
| Thread Size | 1/8-27 |
| Thread | NPT |
| Weight | 0.01 LB |