- Grease Type
- Zinc Plated Steel Material
| Length | 0.53 in |
| End Type | Grease Whip x Male |
| Shape | Straight |
| Thread | Tapered SAE-LT |
| Thread Size | 1/4-28 |
| Hex Size | 0.31 in |
| Material | Zinc Plated Steel |
| Weight | 0.01 LB |
| Length | 0.53 in |
| End Type | Grease Whip x Male |
| Shape | Straight |
| Thread | Tapered SAE-LT |
| Thread Size | 1/4-28 |
| Hex Size | 0.31 in |
| Material | Zinc Plated Steel |
| Weight | 0.01 LB |