- Grease Type
- Zinc Plated Steel Material
| Shape | Elbow |
| Thread | Tapered SAE-LT |
| Thread Size | 1/4-28 |
| Hex Size | 0.38 in |
| Material | Zinc Plated Steel |
| Length | 0.8 in |
| End Type | Grease Whip x Male |
| Weight | 0.01 LB |
| Shape | Elbow |
| Thread | Tapered SAE-LT |
| Thread Size | 1/4-28 |
| Hex Size | 0.38 in |
| Material | Zinc Plated Steel |
| Length | 0.8 in |
| End Type | Grease Whip x Male |
| Weight | 0.01 LB |