- 1.2 in Size
- Grease Whip x Male End Type
| Length | 1.2 in |
| Hex Size | 0.38 in |
| Shape | Elbow |
| End Type | Grease Whip x Male |
| Thread | Tapered SAE-LT |
| Thread Size | 1/4-28 |
| Material | Zinc Plated Steel |
| Weight | 0.01 LB |
| Length | 1.2 in |
| Hex Size | 0.38 in |
| Shape | Elbow |
| End Type | Grease Whip x Male |
| Thread | Tapered SAE-LT |
| Thread Size | 1/4-28 |
| Material | Zinc Plated Steel |
| Weight | 0.01 LB |