- 1.2 in Size
| Length | 1.2 in |
| Hex Size | 0.38 in |
| Thread Size | 1/4-28 |
| Thread | Tapered SAE-LT |
| Material | Zinc Plated Steel |
| Weight | 0.1 LB |
| Length | 1.2 in |
| Hex Size | 0.38 in |
| Thread Size | 1/4-28 |
| Thread | Tapered SAE-LT |
| Material | Zinc Plated Steel |
| Weight | 0.1 LB |