Dixon Valve & Coupling
H10F10-B
SUPERSEDED TO DIXO_H10F10-B, MTRL - 112334736
Item #101938990
-
Prop 65
features
- Poppet style shut-off valves
- Designed to prevent fluid loss when disconnected
compliances
- 0
| Operating Pressure [Max] | 1000 PSI, 70 bar |
| Pipe Thread | NPT / NPTF |
| Temperature Range [Min] | -40 °F |
| O.D. [Max] | 2.6 in, 66 mm |
| Body Size | 1 1/4 in |
| Thread Size | 1 1/4-11 1/2 |
| Series | DQC H-Series |
| Burst Pressure | 6500 PSI, 450 bar |
| Interchange | ISO-B Industrial Interchange |
| Connection | Female Pipe Thread |
| Component | Nipple |
| Hex Size | 2 3/8 in |
| Material | Brass |
| Length | 4.25 in, 108 mm |
| Size | 1 1/4 in |
| Coupling Configuration | High Volume |
| Body Material | Brass |
| Thread | Female NPTF |
| Weight | 2.19 LB |
-
Prop 65

