Dixon Valve & Coupling
H10F10-S
SUPERSEDED TO DIXO_H10F10-S, MTRL - 105349819
Item #103119590
-
Prop 65
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
compliances
- 0
| Body Material | 303 Stainless Steel |
| Component | Nipple |
| Body Size | 1 1/4 in |
| Series | H Series |
| Weight | 2.19 LB |
-
Prop 65

