- 1 1/4" Body Size Nipple w/ 1 1/4" Female NPTF
- Steel
features
- Poppet style shut-off valves
- Designed to prevent fluid loss when disconnected
| Included | H-Series ISO-B Repair Kit |
| Connection | Female Pipe Thread |
| Pipe Thread | NPT / NPTF |
| Hex Size | 2 3/8 in |
| Body Size | 1 1/4 in |
| Body Material | Steel |
| Size | 1 1/4 in |
| Temperature Range [Min] | -40 °F |
| Thread | Female NPTF |
| Component | Nipple |
| Connection Type | Female NPTF |
| Burst Pressure | 10000 PSI, 700 bar |
| Length | 4.25 in, 108 mm |
| Thread Size | 1 1/4-11 1/2 |
| O.D. [Max] | 2.6 in, 66 mm |
| Interchange | ISO-B Industrial Interchange |
| Operating Pressure [Max] | 2500 PSI, 170 bar |
| Coupling Configuration | High Volume |
| Connection Size | 1 1/4 |
| Material | Steel |
| Series | DQC H-Series |
| Weight | 2.28 LB |
-
Prop 65


