features
- Poppet style shut-off valves
- Designed to prevent fluid loss when disconnected
compliances
- 0
| Hex Size | 2 5/8 in |
| Operating Pressure [Max] | 1000 PSI, 70 bar |
| Thread | Female BSPP |
| Burst Pressure | 7000 PSI, 480 bar |
| Body Size | 1 1/2 in |
| Body Material | 316 Stainless Steel |
| Material | 316 Stainless Steel |
| O.D. [Max] | 2.88 in, 73.2 mm |
| Component | Nipple |
| Size | 1 1/2 in |
| Length | 4.76 in, 120.9 mm |
| Series | H Series |
| Thread Size | 1 1/2-11 |
| Pipe Thread | BSPP |
| Temperature Range [Min] | -40 °F |
| Weight | 3.05 LB |
-
Prop 65


