features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
compliances
- 0
| Series | DQC H-Series |
| Size | 1 1/2 in |
| Material | Aluminum |
| Interchange | ISO-B Industrial Interchange |
| Component | Dust Cap |
| Weight | 0.25 LB |
-
Prop 65


