- 1 1/2" Body Size Nipple w/ 1 1/4" Female NPTF
- Steel
features
- Poppet style shut-off valves
- Designed to prevent fluid loss when disconnected
compliances
- 0
| Connection Type | Female NPTF |
| Connection | Female Pipe Thread |
| Body Size | 1 1/2 in |
| Material | Steel |
| Component | Nipple |
| Connection Size | 1 1/4 |
| Length | 4.76 in, 120.9 mm |
| Pipe Thread | NPT / NPTF |
| Coupling Configuration | High Volume |
| Series | DQC H-Series |
| Hex Size | 2 5/8 in |
| Interchange | ISO-B Industrial Interchange |
| Burst Pressure | 12500 PSI, 850 bar |
| Body Material | Steel |
| Temperature Range [Min] | -40 °F |
| Thread | Female NPTF |
| Size | 1 1/2 in |
| Operating Pressure [Max] | 2500 PSI, 170 bar |
| Thread Size | 1 1/4-11 1/2 |
| O.D. [Max] | 2.88 in, 73.2 mm |
| Weight | 3.1 LB |
-
Prop 65


