- 1/8" Body Size Dust Cap
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
compliances
- 0
| Component | Dust Cap |
| Series | H Series |
| Body Material | Elastomer |
| Body Size | 1/8 in |
| Weight | 0.014 LB |
-
Prop 65


