- 1/8 in Body Size
- Brass Material
- 1/8-27 Thread Size
- Female NPTF Thread
- 0.65 in Max. OD
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Fully compliant with the parameters outlined in ISO7241 Series 'B'
| Thread | Female NPTF |
| Material | Brass |
| Temperature Range [Max] | 250 °F |
| Operating Pressure [Max] | 3000 psi, 200 bar |
| Hex Size | 9/16 in |
| Pipe Thread | NPT / NPTF |
| Size | 1/8 in |
| Connection | Female Pipe Thread |
| Length | 1.28 in, 31.8 mm |
| Coupling Configuration | Standard |
| Interchange | ISO-B Industrial Interchange |
| O.D. [Max] | 0.65 in, 16.5 mm |
| Series | H Series |
| Thread Size | 1/8-27 |
| Temperature Range [Min] | -40 °F |
| Burst Pressure | 16500 psi, 450 bar |
| Body Size | 1/8 in |
| Weight | 0.04 LB |
-
Prop 65


