features
- Poppet style shut-off valves
- Designed to prevent fluid loss when disconnected
| Burst Pressure | 6000 PSI, 400 bar |
| Pipe Thread | NPT/NPTF |
| Thread | Female NPTF |
| Temperature Range [Min] | -40 °F |
| Size | 2 1/2 in |
| Series | H-Series |
| Hex Size | 4 in |
| Material | Steel |
| Thread Size | 3-8 |
| Length | 6.87 in, 174.5 mm |
| Operating Pressure [Max] | 1500 PSI, 100 bar |
| O.D. [Max] | 4.35 in, 110.5 mm |
| Weight | 7.56 LB |

