features
- Designed to prevent fluid loss when disconnected
- Poppet style shut-off valves
compliances
- 0
| Connection | Female Pipe Thread |
| Series | DQC H-Series |
| Pipe Thread | BSPP |
| Temperature Range [Min] | -40 °F |
| Body Material | 316 Stainless Steel |
| Body Size | 1/4 in |
| Thread | Female BSPP |
| Burst Pressure | 33000 PSI, 2200 bar |
| Length | 1.55 in, 39.4 mm |
| Operating Pressure [Max] | 3500 PSI, 240 bar |
| Coupling Configuration | Standard |
| Hex Size | 3/4 in |
| Interchange | ISO-B Industrial Interchange |
| Component | Nipple |
| O.D. [Max] | 0.83 in, 21.1 mm |
| Size | 1/4 in |
| Material | 316 Stainless Steel |
| Thread Size | 1/4-19 |
| Weight | 0.08 LB |
-
Prop 65


