- 1/4 in Body Size
- Brass Material
- 1/4-18 Thread Size
- Female NPTF Thread
- 0.83 in Max. OD
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Fully compliant with the parameters outlined in ISO7241 Series 'B'
| Thread | Female NPTF |
| Operating Pressure [Max] | 3000 psi, 200 bar |
| Size | 1/4 in |
| Temperature Range [Max] | 250 °F |
| Material | Brass |
| Length | 1.55 in, 39.4 mm |
| Interchange | ISO-B Industrial Interchange |
| Thread Size | 1/4-18 |
| O.D. [Max] | 0.83 in, 21.1 mm |
| Hex Size | 3/4 in |
| Burst Pressure | 15000 psi, 1000 bar |
| Connection | Female Pipe Thread |
| Series | H Series |
| Pipe Thread | NPT / NPTF |
| Temperature Range [Min] | -40 °F |
| Body Size | 1/4 in |
| Weight | 0.088 LB |
-
Prop 65


