features
- Poppet style shut-off valves
- Designed to prevent fluid loss when disconnected
compliances
- 0
| Pipe Thread | ORB |
| Included | H-Series ISO-B Repair Kit |
| Body Material | Steel |
| Operating Pressure [Max] | 5000 PSI, 345 bar |
| Component | Nipple |
| Burst Pressure | 22500 PSI, 1550 bar |
| Hex Size | 13/16 in |
| Series | DQC H-Series |
| Interchange | ISO-B Industrial Interchange |
| Size | 1/4 in |
| Material | Steel |
| Thread | Female ORB |
| Connection | Female Pipe Thread |
| Length | 1.61 in, 40.9 mm |
| Temperature Range [Min] | -40 °F |
| Coupling Configuration | Standard |
| Body Size | 1/4 in |
| O.D. [Max] | 0.9 in, 22.9 mm |
| Thread Size | 9/16-18 |
| Weight | 0.1 LB |
-
Prop 65


