features
- Poppet style shut-off valves
- Designed to prevent fluid loss when disconnected
compliances
- 0
| Component | Nipple |
| Body Material | Brass |
| Body Size | 3/8 in |
| O.D. [Max] | 0.97 in, 24.6 mm |
| Material | Brass |
| Size | 3/8 in |
| Coupling Configuration | Standard |
| Series | DQC H-Series |
| Pipe Thread | BSPP |
| Thread | Female BSPP |
| Interchange | ISO-B Industrial Interchange |
| Connection | Female Pipe Thread |
| Operating Pressure [Max] | 3000 PSI, 200 bar |
| Included | H-Series ISO-B Repair Kit |
| Hex Size | 7/8 in |
| Burst Pressure | 12000 PSI, 800 bar |
| Length | 1.7 in, 43.2 mm |
| Temperature Range [Min] | -40 °F |
| Thread Size | 3/8-19 |
| Weight | 0.1 LB |

