- 3/8 in Body Size
- Brass Material
- 3/8-18 Thread Size
- Female NPTF Thread
- 0.97 in Max. OD
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Fully compliant with the parameters outlined in ISO7241 Series 'B'
| Length | 1.70 in, 43.2 mm |
| Burst Pressure | 12000 psi, 800 bar |
| Thread Size | 3/8-18 |
| Material | Brass |
| Thread | Female NPTF |
| Temperature Range [Max] | 250 °F |
| Series | H Series |
| O.D. [Max] | 0.97 in, 24.6 mm |
| Hex Size | 7/8 in |
| Operating Pressure [Max] | 3000 psi, 200 bar |
| Body Size | 3/8 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.14 LB |
-
Prop 65


