features
- Poppet style shut-off valves
- Designed to prevent fluid loss when disconnected
compliances
- 0
| O.D. [Max] | 0.97 in, 24.6 mm |
| Body Material | 316 Stainless Steel |
| Operating Pressure [Max] | 3500 PSI, 240 bar |
| Series | DQC H-Series |
| Temperature Range [Min] | -40 °F |
| Connection | Female Pipe Thread |
| Material | 316 Stainless Steel |
| Thread | Female NPTF |
| Hex Size | 7/8 in |
| Coupling Configuration | Standard |
| Burst Pressure | 28000 PSI, 1900 bar |
| Body Size | 3/8 in |
| Length | 1.7 in, 43.2 mm |
| Pipe Thread | NPT / NPTF |
| Interchange | ISO-B Industrial Interchange |
| Size | 3/8 in |
| Component | Nipple |
| Thread Size | 3/8-18 |
| Weight | 0.13 LB |
-
Prop 65


