- 3/8 in Body Size
- Steel Material
- 3/8-18 Thread Size
- Female NPTF Thread
- 0.97 in Max. OD
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Fully compliant with the parameters outlined in ISO7241 Series 'B'
| Length | 1.70 in, 43.2 mm |
| Hex Size | 7/8 in |
| Series | H Series |
| Connection | Female Pipe Thread |
| Thread Size | 3/8-18 |
| Burst Pressure | 16500 psi, 450 bar |
| Material | Steel |
| Pipe Thread | NPT / NPTF |
| Interchange | ISO-B Industrial Interchange |
| Temperature Range [Min] | -40 °F |
| Thread | Female NPTF |
| Size | 3/8 in |
| Temperature Range [Max] | 250 °F |
| Operating Pressure [Max] | 4000 psi, 275 bar |
| O.D. [Max] | 0.97 in, 24.6 mm |
| Body Size | 3/8 in |
| Weight | 0.13 LB |
-
Prop 65


