features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
compliances
- 0
| Body Size | 3/8 in |
| Component | Nipple |
| Series | H Series |
| Body Material | Steel |
| Weight | 0.16 LB |
-
Prop 65


