- Fire Hose Type
- 50 ft Length
applications
- Ideal for heavy-duty washdown refineries and power plants
| Hose I.D. | 4 in |
| Length | 50 ft |
| Hose Application | Fire Hose |
| Operating Pressure [Max] | 200 PSI |
| Proof Pressure | 450 PSI |
| Color | Yellow |
| Hose Length | 50 ft |
| Service Test Pressure | 225 PSI |
| Coupling Type | Uncoupled |
| Type | Fire Hose |
| Bowl Size | 4 3/8 in |
| Pressure | 180 psi |
| Hose Size | 4 in |
| Material | Polyester |
| Weight | 45.5 LB |
-
Prop 65


