features
- Poppet style shut-off valves
- Designed to prevent fluid loss when disconnected
compliances
- 0
| Thread | Female BSPP |
| Body Size | 1/2 in |
| Hex Size | 1 1/16 in |
| Thread Size | 1/2-14 |
| Size | 1/2 in |
| Burst Pressure | 11500 PSI, 750 bar |
| Material | Brass |
| Series | DQC H-Series |
| Operating Pressure [Max] | 2500 PSI, 170 bar |
| Pipe Thread | BSPP |
| O.D. [Max] | 1.17 in, 29.7 mm |
| Included | H-Series ISO-B Repair Kit |
| Body Material | Brass |
| Connection | Female Pipe Thread |
| Length | 1.94 in, 49.3 mm |
| Interchange | ISO-B Industrial Interchange |
| Component | Nipple |
| Temperature Range [Min] | -40 °F |
| Coupling Configuration | Standard |
| Weight | 0.25 LB |
-
Prop 65


