features
- Poppet style shut-off valves
- Designed to prevent fluid loss when disconnected
compliances
- 0
| Coupling Configuration | Standard |
| Included | H-Series ISO-B Repair Kit |
| Pipe Thread | BSPP |
| Size | 1/2 in |
| Hex Size | 1 1/16 in |
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| Series | DQC H-Series |
| Component | Nipple |
| Thread Size | 1/2-14 |
| Thread | Female BSPP |
| Material | Steel |
| Length | 1.94 in, 49.3 mm |
| Burst Pressure | 16000 PSI, 1100 bar |
| Body Material | Steel |
| Interchange | ISO-B Industrial Interchange |
| Body Size | 1/2 in |
| Connection | Female Pipe Thread |
| O.D. [Max] | 1.17 in, 29.7 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 0.24 LB |
-
Prop 65


