- 1/2" Body Size Nipple w/ 7/8-14 Female ORB
- Steel
features
- Poppet style shut-off valves
- Designed to prevent fluid loss when disconnected
compliances
- 0
| Connection Type | Female ORB |
| O.D. [Max] | 1.24 in, 31.5 mm |
| Coupling Configuration | Standard |
| Length | 1.94 in, 49.3 mm |
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| Included | H-Series ISO-B Repair Kit |
| Connection | Female Pipe Thread |
| Series | DQC H-Series |
| Interchange | ISO-B Industrial Interchange |
| Material | Steel |
| Temperature Range [Min] | -40 °F |
| Size | 1/2 in |
| Body Size | 1/2 in |
| Burst Pressure | 16000 PSI, 1100 bar |
| Component | Nipple |
| Thread Size | 7/8-14 |
| Thread | Female ORB |
| Body Material | Steel |
| Connection Size | 7/8 |
| Hex Size | 1 1/8 in |
| Pipe Thread | ORB |
| Weight | 0.23 LB |
-
Prop 65


