- Fire Hose Type
- 100 ft Length
applications
- Ideal for industrial and construction washdown and discharge applications.Light Duty
| Hose Size | 1 1/2 in |
| Bowl Size | 1 13/16 in |
| Service Test Pressure | 250 PSI |
| Hose Test Pressure | 500# |
| Color | Red |
| Length | 100 ft |
| Proof Pressure | 500 PSI |
| Operating Pressure [Max] | 225 PSI |
| Type | Fire Hose |
| Coupling Type | Uncoupled |
| Weight | 25.2 LB |

