Dixon Valve & Coupling
H515R50RAF
Nitrile Covered Light Duty 50 ft Fire Hose
Item #101932014
-
Prop 65
- Fire Hose Type
- 50 ft Length
applications
- Ideal for industrial and construction washdown and discharge applications.Light Duty
features
- Coupled with female and male expansion ring couplings
compliances
- 0
options
- Other colors, threads, lengths, and configurations available
| Hose Application | Fire Hose |
| Bowl Size | 1 13/16 in |
| Operating Pressure [Max] | 225 PSI |
| Service Test Pressure | 250 PSI |
| Length | 50 ft |
| Style | Rocker Lug |
| Hose I.D. | 1 1/2 in |
| Material | Nitrile |
| Hose Length | 50 ft |
| Pressure | 225 psi |
| Burst Pressure [Min] | 250 psi |
| Hose OD | 1.5 in |
| Hose Test Pressure | 500# |
| Coupling Type | Aluminum Expansion ring |
| Hose Size | 1 1/2 in |
| Proof Pressure | 500 PSI |
| Cover Material | Nitrile |
| Pressure [Max] | 500 psi |
| Thread | NST (NH) |
| Color | Red |
| Hose Ends | Female & Male Expansion Ring Couplings |
| Type | Fire Hose |
| Inner Tube Material | Nitrile |
| Weight | 13.74 LB |
-
Prop 65

