Dixon Valve & Coupling
H515R50RAS
Nitrile Covered Light Duty 50 ft Fire Hose
Item #101932274
-
Prop 65
- Fire Hose Type
- 50 ft Length
applications
- Ideal for industrial and construction washdown and discharge applications.Light Duty
| Service Test Pressure | 250 PSI |
| Coupling Type | Aluminum Expansion ring |
| Operating Pressure [Max] | 225 PSI |
| Hose I.D. | 1 1/2 in |
| Hose Application | Fire Hose |
| Type | Fire Hose |
| Thread | NPSH |
| Hose Test Pressure | 500# |
| Hose Length | 50 ft |
| Color | Red |
| Style | Rocker Lug |
| Pressure | 225 psi |
| Hose Size | 1 1/2 in |
| Length | 50 ft |
| Proof Pressure | 500 PSI |
| Bowl Size | 1 13/16 in |
| Material | Nitrile |
| Weight | 16.75 LB |
-
Prop 65

