- Brass Material
- 3/4 in Hose Inner Diameter
applications
- Intended for fuel delivery service commonly used in the transfer of fuel to homes airplanes ships etc Recommended for discharge and suction service.
features
- Couplings are compact light and streamlined to eliminate catching on curbs and shrubs Male has octagonal facets for tightening with a wrench The stem is expanded to nominal ID of hose for a rigid uniform full-flow area Couplings are pre-lubricated for assembly.
| Manufacturer Name | Dixon Valve |
| Fitting Description | Permanent Coupling |
| Connection Type | Male NPT |
| Shape | Coupling |
| Hose Size | 0.75 in |
| Material | Brass |
| Fitting Angle | Straight |
| Thread | NPT |
| Body Material | Brass |
| Thread Type | NPT |
| Weight | 0.19 LB |
-
Prop 65


