- Female Coupling Type
- Brass Material
applications
- Recommended for discharge and suction service Commonly used in the transfer of fuel to homes airplanes ships etc.
features
- Female has octagonal facets for tightening with a wrench
- The stem is expanded to nominal ID of hose for a rigid uniform full-flow area Couplings are compact light and streamlined to eliminate catching on curbs and shrubs Couplings are pre-lubricated for assembly.
| Style | Petroleum Coupling |
| No. of Ends | 2 |
| Material | Brass |
| Thread | NPSH |
| Fitting Type | Coupling |
| Connection Type | Hose Shank x NPSH Threaded End |
| Thread Type | NPSH |
| Shape | Coupling |
| Hose Size | 1 in |
| Manufacturer Name | Dixon Valve |
| Type | Petroleum Coupling |
| Weight | 0.42 LB |
-
Prop 65


