- Brass Material
- 1 in Hose Inner Diameter
applications
- Recommended for discharge and suction service Commonly used in the transfer of fuel to homes airplanes ships etc.
features
- Male has octagonal facets for tightening with a wrench The stem is expanded to nominal ID of hose for a rigid uniform full-flow area Couplings are pre-lubricated for assembly.
| Connection Type | 520-H Series Male |
| Fitting Description | Petroleum Coupling |
| Hose Size | 1 in |
| Thread Type | NPT |
| Thread | NPT |
| Fitting Angle | Straight |
| Material | Brass |
| Manufacturer Name | Dixon Valve |
| Shape | Coupling |
| Body Material | Brass |
| Weight | 0.32 LB |
-
Prop 65


