Recommended for discharge and suction service Commonly used in the transfer of fuel to homes airplanes ships etc.
features
Female has octagonal facets for tightening with a wrench
The stem is expanded to nominal ID of hose for a rigid uniform full-flow area Couplings are compact light and streamlined to eliminate catching on curbs and shrubs Couplings are pre-lubricated for assembly.
Fitting Type
Coupling
Connection Type
Hose Shank x NPSH Threaded End
Material
Brass
Hose Size
1 1/4 in
Type
Petroleum Coupling
Shape
Coupling
Style
Petroleum Coupling
Manufacturer Name
Dixon Valve
Thread Type
NPSH
Thread
NPSH
No. of Ends
2
Weight
0.62 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back