- Female Coupling Type
- Brass Material
applications
- Intended for fuel delivery service commonly used in the transfer of fuel to homes airplanes ships etc Recommended for discharge and suction service.
features
- Couplings are compact light and streamlined to eliminate catching on curbs and shrubs Female has octagonal facets for tightening with a wrench female in 1-1/2 and larger sizes has lugs for tightening The stem is expanded to nominal ID of hose for a rigid uniform full-flow area Couplings are pre-lubricated for assembly.
| Thread | NST |
| Material | Brass |
| Thread Type | NST |
| Shape | Coupling |
| Weight | 0.94 LB |
-
Prop 65


