Dixon Valve & Coupling
H525R50RBF
Nitrile Covered Light Duty 50 ft Fire Hose
Item #103611618
-
Prop 65
- Fire Hose Type
- 50 ft Length
applications
- Ideal for industrial and construction washdown and discharge applications.Light Duty
| Coupling Type | Brass Expansion Ring |
| Material | Nitrile |
| Color | Red |
| Pressure | 225 psi |
| Hose Size | 2-1/2 in |
| Hose Length | 50 ft |
| Hose I.D. | 2 1/2 in |
| Proof Pressure | 500 PSI |
| Style | Rocker Lug |
| Thread | NST (NH) |
| Operating Pressure [Max] | 225 PSI |
| Bowl Size | 2 13/16 in |
| Hose Application | Fire Hose |
| Hose Test Pressure | 500# |
| Type | Fire Hose |
| Service Test Pressure | 250 PSI |
| Length | 50 ft |
| Weight | 24.0 LB |
-
Prop 65

