Skip to content Skip to navigation menu
Brass Holedall Petroleum Male Coupling

H5272

Brass Holedall Petroleum Male Coupling
Item #104428258
  • Male Coupling Type
  • Brass Material
Brass Holedall Petroleum Male Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Male Coupling Type
  • Brass Material

applications

  • Intended for fuel delivery service commonly used in the transfer of fuel to homes airplanes ships etc Recommended for discharge and suction service.

features

  • Couplings are compact light and streamlined to eliminate catching on curbs and shrubs Male has octagonal facets for tightening with a wrench The stem is expanded to nominal ID of hose for a rigid uniform full-flow area Couplings are pre-lubricated for assembly.
Thread Type NPT
Thread NPT
Material Brass
Shape Coupling
Weight 0.61 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison