Skip to content Skip to navigation menu
Brass API Certified Attached Female Coupling

H5281L-A-BU

Brass API Certified Attached Female Coupling
Item #103315110
  • Female Coupling Type
  • Brass Material
Brass API Certified Attached Female Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Female Coupling Type
  • Brass Material

applications

  • Recommended for discharge and suction service Commonly used in the transfer of fuel to homes airplanes ships etc.

features

  • Female has lugs for tightening
  • The stem is expanded to nominal ID of hose for a rigid uniform full-flow area Couplings are compact light and streamlined to eliminate catching on curbs and shrubs Couplings are pre-lubricated for assembly.
Connection Type Hose Shank x NPSH Threaded End
Thread Type NPSM
No. of Ends 2
Style Petroleum Coupling
Thread NPSM
Material Brass
Hose Size 4 in
Type Petroleum Coupling
Shape Coupling
Fitting Type Coupling
Manufacturer Name Dixon Valve
Weight 5.95 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison