- 1 1/2 in Hose Outer Diameter
- 1 in Hose Inner Diameter
applications
- Economical and trouble-free
features
- Serrations on the stem become imbedded in the hose eliminating wicking and leakage.The shell extends beyond the stem to prevent cutting of interior walls.Tapered ends of stem and shell protect hose when flexed.Couplings provide tamper-proof static connection which cannot be broken without completely damaging coupling and hose.Internal expansion of stem to nominal ID of hose provides full flowBroad firm grip of coupling extends hose life by making it possible for hose to withstand more flexing.
| Thread | NPT |
| Material | Chrome Plated Brass |
| Hose OD | 1 1/2 in |
| Thread Size | 1 in |
| Weight | 0.47 LB |
-
Prop 65


