Skip to content Skip to navigation menu
Dubl-Grip® Field Attachable 1 3/8 in Swivel Coupling for Curb Pump Hose

H609

Dubl-Grip® Field Attachable 1 3/8 in Swivel Coupling for Curb Pump Hose
Item #103562861
  • 1 3/8 in Hose Outer Diameter
  • 1 in Thread Size
  • 1 in Hose Inner Diameter
Dubl-Grip® Field Attachable 1 3/8 in Swivel Coupling for Curb Pump Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1 3/8 in Hose Outer Diameter
  • 1 in Thread Size
  • 1 in Hose Inner Diameter

features

  • Two-piece field attachable coupling
  • Streamlined design prevents damage to hose and fits well on new pump equipment Wide flat surfaces of body threads protect inside of hose from breaking Tapered surfaces of sleeve and body cradle hose prevent one-point strain from flexing Hose is gripped on its full circumference in two places ensuring a rigid leak-proof connection Couplings have standard male NPT threads
Hose OD 1 3/8 in
Thread Size 1 in
Shape Coupling
Thread NPT
Weight 0.85 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison