Dixon Valve & Coupling
H615Y50PBF
Nitrile Covered Heavy Duty 50 ft Fire Hose
Item #101942209
-
Prop 65
- Fire Hose Type
- 50 ft Length
applications
- Ideal for heavy-duty washdown refineries and power plants
| Material | Nitrile |
| Thread | NST (NH) |
| Service Test Pressure | 300 PSI |
| Proof Pressure | 600 PSI |
| Color | Yellow |
| Coupling Type | Brass Expansion Ring, Pin Lug |
| Bowl Size | 1 13/16 in |
| Type | Fire Hose |
| Hose Application | Fire Hose |
| Hose Size | 1 1/2 in |
| Hose I.D. | 1 1/2 in |
| Pressure | 270 psi |
| Length | 50 ft |
| Operating Pressure [Max] | 270 PSI |
| Hose Length | 50 ft |
| Weight | 17.86 LB |
-
Prop 65

