- Fire Hose Type
- 50 ft Length
applications
- Ideal for heavy-duty washdown refineries and power plants
| Type | Fire Hose |
| Material | Polyester |
| Hose Length | 50 ft |
| Hose I.D. | 3 in |
| Color | Yellow |
| Proof Pressure | 600 PSI |
| Hose Application | Fire Hose |
| Coupling Type | Uncoupled |
| Service Test Pressure | 300 PSI |
| Pressure | 270 psi |
| Length | 50 ft |
| Operating Pressure [Max] | 270 PSI |
| Hose Size | 3 in |
| Bowl Size | 3 3/8 in |
| Weight | 31.55 LB |
-
Prop 65


