features
- Poppet style shut-off valves
- Designed to prevent fluid loss when disconnected
compliances
- 0
| Body Size | 3/4 in |
| Connection | Female Pipe Thread |
| Component | Nipple |
| O.D. [Max] | 1.5 in, 36.6 mm |
| Coupling Configuration | Standard |
| Material | Brass |
| Interchange | ISO-B Industrial Interchange |
| Size | 3/4 in |
| Hex Size | 1 3/8 in |
| Burst Pressure | 12000 PSI, 800 bar |
| Operating Pressure [Max] | 2000 PSI, 138 bar |
| Thread | Female BSPP |
| Length | 2.44 in, 61.2 mm |
| Temperature Range [Min] | -40 °F |
| Pipe Thread | BSPP |
| Body Material | Brass |
| Thread Size | 3/4-14 |
| Series | DQC H-Series |
| Included | H-Series ISO-B Repair Kit |
| Weight | 0.5 LB |
-
Prop 65


