applications
- Designed specifically for blow-out prevention systems on drilling rigs
| Operating Pressure [Max] | 5000 PSI, 345 bar |
| Burst Pressure | 16,500 PSI, 1,150 Bar |
| Flow [Max] | 29 gpm |
| Material | Steel |
| Seal | FKM |
| Thread | Female NPTF |
| Hex Size | 1 5/16 in |
| Thread Size | 3/4-14 |
| O.D. [Max] | 1.44 in, 36.6 mm |
| Length | 2.41 in, 61.2 mm |
| Series | H-BOP Series |
| Size | 3/4 in |
| Weight | 0.45 LB |

